
SONECABLE TWT004ST-00-2090 TEW 4/0 SINGLE BLK
Description
Specifications
Brand Name | E.C.S. Electrical Cable Supply | Item Name | TEW Tinned Cable |
Type | Unarmored | Number of Conductors | 1 |
Conductor Size | 4/0 AWG | Conductor Material | Tinned Copper |
Outside Diameter | 0.709 in | Stranded/Solid | Stranded |
Number of Strands | 19 x 111/30 | Voltage Rating | 600 V |
Jacket Color | Black | Shield Type | Unshielded |
Amperage Rating | 287 A | Insulation Material | PVC |
Insulation Thickness | 0.082 in | Temperature Rating | -30 to 105 °C |
Standards | CSA22.2 No. 210, SAE J1127, UL 1063, 1426 and 758 | Application | For Machine Tool Wire, Boat Cable, Appliance Wiring Material and Equipment Wire |
Packages
300 - UNIT - (300) |