Abbotsford
mil284720

MILWAUKEE 2847-20 M18 TO CHARGER AND POWER SUPPLY

Price $174.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2847-20

Description

The MILWAUKEE® M18™ TOP-OFF™ Charger and Power Supply is the most compact M18™ battery charger, up to 65% smaller than traditional kitted chargers, offering a portable solution for charging Milwaukee Tool M18™ batteries. It features advanced USB-C PD technology for faster headlamps, phones, tablets, and laptop charging. It includes a 100W USB-C cord and a 65W wall charger, with dual USB-C ports for small electronics and larger devices. Compatible with all M18™ batteries, it can charge a phone up to five times with an M18™ XC 5.0 Battery. Recharging the M18™ XC 5.0 Battery takes approximately 105 minutes with a 65W wall charger.

Packages

1 - UNIT - 1