Abbotsford
mil49162658nx

MILWAUKEE 49-16-2658NX 4" NIBCO® Press Ring for M18™ FORCE LOGIC™ Long Throw Press Tool

Price $2,811.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2658NX

Description

The MILWAUKEE® 4" NIBCO® Press Ring is designed for use with the M18™ FORCE LOGIC™ Long Throw Press Tool, providing a more efficient alternative to sweat and solder. Pivoting functionality delivers greater access in tight applications, providing you with the ability to press NIBCO® copper press fittings in hard-to-reach areas. The 4” NIBCO® Press Ring is compatible with the X6 Ring Jaw, providing you with secure joints in one cycle. The 4” NIBCO® Press Ring, combined with the X6 Ring Jaw and M18™ FORCE LOGIC™ Long Throw Press Tool, delivers unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless copper connections for unmatched productivity.


Compatible with M18™ FORCE LOGIC™ Long Throw Press Tool

Designed for use with NIBCO® 4” Copper Press Fittings

Pivoting Functionality Delivers Greater Access in Tight Applications

Faster Alternative to Sweat and Solder

Easy-Opening Ring Designed for Improved Ease of Use

Durable Steel Rings Provide Outstanding Life

2 Year Warranty

Packages

1 - UNIT - 1