Abbotsford
mil49162755

MILWAUKEE 49-16-2755 20" .325" Pitch, .050" Gauge Guide Bar

Price $66.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2755

Description

The MILWAUKEE® 20” .325” Pitch, .050” Gauge Guide Bar is designed with a durable multi-rivet nose and 12-tooth design to withstand tough bore cutting applications. The narrow kerf bar offers more cuts per charge versus standard kerf bars to maximize battery efficiency. This bar is recommended for use with the Milwaukee® M18 FUEL™ 20” Dual Battery Chainsaw (2827-22) and 20" .325" Pitch, .050" Gauge Saw Chain (49-16-2752) and fits chainsaws with a K095 Tail Mount & 20" narrow kerf chains with the same pitch, gauge, and drive link count.


Withstands tough bore cuts

Durable bar

More cuts per charge vs. standard kerf

Fits chainsaws with a K095 tail mount and narrow kerf chains with .325" pitch, .050" gauge, 20" length, and 78 drive links

Recommended for use with M18 FUEL™ 20" Dual Battery Chainsaw (2827-22) and 20" .325" Pitch, .050" Gauge Saw Chain (49-16-2752)

K095 Tail Mount

Use with Narrow Kerf Chains

12-Tooth Nose Sprocket

Recommended For Milwaukee® M18 FUEL™ 20” Dual Battery Chainsaw (2827-22) and 20" .325" Pitch, .050" Gauge Saw Chain (49-16-2752)

Packages

1 - UNIT - 1