
KIDDE CANADA 21031559 DETECT Smoke Alarm, Hardwired with 10-Year Backup Battery
Description
North America’s #1 home fire safety brand* is bringing you the next level of fire safety with the Kidde Smoke Alarm model 20SA10-CA. This alarm offers a modern design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to UL/ULC standards for safety and reliability, this Kidde DETECT alarm is powered by 120V AC with 10-year backup battery so you never have to change a battery. Plus, it’s self-testing and easy to install with the included twist-and-click mounting bracket. Equipped with end-of-life notifications, the alarm will beep to remind you it’s time to replace it 10 years after it is powered. This alarm also has interconnected alarm activation so you never miss an emergency and can get out faster.
Specifications
Brand Name | Kidde | Item Name | Smoke Alarm |
Voltage Rating | 120 V | Sensor Type | Photoelectric Smoke Sensor |
Number of Sensors | 1 | Mounting Type | Twist-and-Click Bracket |
Humidity | Up to 95% relative humidity (RH), non-condensing | Series/Model | 20SA10-CA |
Frequency Rating | 60 Hz | Audible Alert | Yes |
Visual Alert | Yes | Interconnection Capability | Interconnects with up to 24 Kidde devices |
Wiring Type | AC wiring, plug-in quick connector | Battery Type | 10-year† sealed battery backup |
Loudness | 85dB at 3m (10ft) | Color | White |
Dimensions | 12.7 cm x 5.1 cm x 12.7 cm | Operating Temperature | 4.4°C (40°F) to 37.8°C (100°F) |
Warranty | 10-Year Limited Warranty (battery included) | Standards | NFPA 72, NFPA 101, ULC S531 Listed, UL 217 Listed |
Application | Residential |
Packages
6 - UNIT - (6) |